Beli rotary lamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Warning Light Neon (Lampu Rotari)
    Mulai

    Rp129.900

  2. Fort Warning Light LED with Buzzer (Lampu Rotari)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    Fort Warning Light LED with Buzzer (Lampu Rotari)
    atribut:
    • Voltage (V): AC 220-DC 12-24
    • Multifunction: Rotary Flashing Steady
  3. DV Warning Light LED (Lampu Sirine)
    Mulai

    Rp139.900

    DV Warning Light LED (Lampu Sirine)
    Deskripsi:
    Warning Light. Anti Shatter Cap.
    atribut:
    • Lamp: LED
  4. TRUSCO Rubber-Mounted Grinding Wheel (Mata Tuner Batu)
    Mulai

    Rp349.900

    TRUSCO Rubber-Mounted Grinding Wheel (Mata Tuner Batu)
    atribut:
    • Width (mm): 25
    • Shaft Length (mm): 35
    • Purpose of Use: Ideal for burr removal and cutting work. For polishing work of molds.
    • Shaft Diameter (mm): 6
  5. PATLITE Warning Light Revolving with Dual-Face Reflector Flash (Lampu Rotari)
    Mulai

    Rp949.900

    PATLITE Warning Light Revolving with Dual-Face Reflector Flash (Lampu Rotari)
    atribut:
    • LED Module Color: Red
    • Flashing Rate: 170fpm
    • Mounting Hole: 3- ø5mm
    • Wire Entry Hole: ø70mm
  6. Fort Warning Light Neon with Buzzer (Lampu Rotari)
    Mulai

    Rp169.900

    Fort Warning Light Neon with Buzzer (Lampu Rotari)
    Deskripsi:
    Lampu Neon dengan suara.
    atribut:
    • Voltage (V): AC 220-DC 12-24
    • Color: Red
  7. Fort Lampu Rotary Anti Ledak
    Mulai

    Rp829.900

    Fort Lampu Rotary Anti Ledak
    atribut:
    • Color: Red
    • Voltage (V): AC 220
    • Frequency (Hz): 50/60
    • Function: Rotary with Sirine
    • Protection : IP66
  8. Fort Lampu Peringatan LED Dasar Magnet (Lampu Rotari)
    Mulai

    Rp179.900

    Fort Lampu Peringatan LED Dasar Magnet (Lampu Rotari)
    atribut:
    • Voltage (V): DC 12-24
    • Size (inch): 4
    • Multifunction: Flashing
    • Color: Yellow
  9. tp-link Outdoor 5GHz 867Mbps 23dBi Wireless CPE
    Mulai

    Rp1.099.900

    tp-link Outdoor 5GHz 867Mbps 23dBi Wireless CPE
    Deskripsi:
    •  802.11ac for up to 867Mbps on 5GHz wireless data rate•  23dBi high-gain directional 2×2 MIMO, ideal for long-distance application•  Excellent beam directivity, improved latency and noise cancellation•  Innovative snap-lock parts make for fast assembly and a sturdy structural design keeps CPE710 stable even in strong winds•  Durable IP65 weatherproof enclosure along with 15kV ESD and 6kV lightning protection ensures all-weather suitability•  Pharos Control gives administrators a free, centralized management system•  Passive PoE supports to allow flexible deployment and convenient installation
    atribut:
    • Wireless Speeds (Mbps): Up to 867 (80MHz, Dynamic)Up to 400 (40MHz, Dynamic)Up to 173.4 (20MHz, Dynamic)
    • Transmit Power (dBm): Max. 27 (Adjustable power by 1)
    • Lightning Protection (kV): 6
    • Channel Bandwidth (MHz): 20/40/80
    • Output (V/A): 24 DC/0.5 Max+4, 5pins; -7, 8pins. (Support up to 60m Power over Ethernet)
    • Antenna Gain (dBi): 23
    • Dimensions (WxDxH) (mm): 366x280x207 (14.4x11.0x8.1inch)
    • Environment: Operating Temperature (°C): -40 to 70 (-40 to 158℉)Storage Temperature (°C): -40 to 70 (-40 to 158℉)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Frequency (GHz): 5.15-5.85
    • Input (V/Hz): 100-240 AC/50-60
    • Interface: 1 10/100/1000 Mbps Shielded Ethernet Port (LAN/POE)1 Reset Button
    • Memory (Mb): 128 DDR2 RAM, 16 Flash
    • Power Supply (V): 24 Passive PoE Adapter
    • Processor: Qualcomm 750MHz CPU, MIPS 74Kc
    • Protection : 15 KV ESD Protection6 KV Lightning Protection
    • System Requirements: Microsoft Windows 98SE, NT, 2000, XP, Vista™ or Windows 10, Windows 8, Windows 7, MAC OS, NetWare, UNIX or Linux.Note: We recommend you to use one of following Web browsers for an improved user experience: Google Chrome, Safari, and Firefox. IE browsers
    • Wireless Standards: IEEE 802.11a/n/ac
  10. Rotary Multi Purpose MP-101 Silver (Gemuk Sasis)
    Mulai

    Rp149.900

    Rotary Multi Purpose MP-101 Silver (Gemuk Sasis)
    Deskripsi:
    Rotary MP-101 is high performance chassis grease formulated of off-highway equipment utilizing centralized lubrication systems. Rotary MP-101 maximized component protection and has excellent mechanical and thermal stability properties, unsurpassed rust and corrosion protection and resistance to water.Advantages and Potential Benefits:- Resist meltdown at high temperatures- Protects against dirt and moisture contamination- Provides excellent protection against chassis rust and corrosion- Reduced operating costs, maintenance costs and economic usage- Designed for centralized lubrication systems- Reduced wear under heavy or chock loading and vibration. Excellent anti-wear performanceRecommended for chassis lubrication points, ball joint and universal automotive and truck applications. It is also suitable for automotive bearings.
    atribut:
    • Packaging: Composite Can
    • Color: Kuning Transparant
    • Structure: Tacky
    • Soap Type: Lithium & Calcium
    • Minimum Dropping Point (°C): 100-120
    • Penetration: '220-250 at 25°C
  11. Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis)
    Mulai

    Rp659.900

    Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis)
    Deskripsi:
    Rotary CG-202 was specifically developed for central lubrication systems for commercial vehicles. Due to its special formulation, Rotary CG-202 exhibits excellent protection against rust, also covers the use of 'spreading' salt and the related danger of rust on the lubrication points of the chassis. The oil film adheres well and does not run off, even during stoppages.Advantages and Potential Benefits:> Good Protection against rust and corrosion and resistance to water washout> Good equipment reliability and availability> Enhanced equipment protection and good lubrication even in presence of water> Balanced lubrication properties for longer service life> Protect against dirt and moisture contamination> Controlled oil releaseRecommended for chassis lubrication points, ball joints, and universal joints in automotive and truck applications.
    atribut:
    • Color: Shinny Dark Brown
    • Structure: Tacky
    • Soap Type: Calcium
    • Dropping Point (°): Min. 95-110
    • NLGI Grade: #3
    • Penetration: '220-250 at 25°C
  12. Iterno Warning Light with Buzzer
    Mulai

    Rp109.900

    Iterno Warning Light with Buzzer
    Deskripsi:
    Cara pemasangan :Lampu rotary N1101J (dus hitam) :- 220VAC kabel warna red (merah) dengan kabel warna green (hijau).- 12VDC kabel warna red (merah) dengan kabel warna blue (biru).- 24VDC kabel warna red (merah) dengan kabel warna yellow (kuning)Lampu rotary LTE1101J (dus biru) :- 220VAC kabel warna black (hitam) dengan kabel warna red(merah)- 12VDC kabel warna black (hitam) dengan kabel warna white (putih)- 24VDC kabel warna black (hitam) dengan kabel warna brown (coklat)- 110VAC kabel warna black (hitam) dengan kabel warna grey (abu - abu)3 Model Lampu :- Rotary(putar).- Strobe(kedip).- Steady(nyala diam).Cara merubah model lampu :- Buka batok rotary, didalam terdapat switch dengan 3 macam pilihan. Bisa dirubah sesuai selera masing2.
    atribut:
    • Size (inch): 4
    • Voltage (VDC): 12/24
    • Diameter (mm): 95
    • Height (mm): 155
    • Voltage (V AC): 220
  13. Fort Lampu Menara
    Mulai

    Rp3.499.900

    Fort Lampu Menara
    atribut:
    • Color: Red
    • Voltage (V): AC 220
    • Frequency (Hz): 50/60
    • Function: Flashing
    • Protection : IP66
  14. Rotary Multi Purpose Chassis Grease (Gemuk Sasis)
    Mulai

    Rp29.900

    Rotary Multi Purpose Chassis Grease (Gemuk Sasis)
    Deskripsi:
    Rotary CG-101 is high performance chassis grease formulated of off-highway equipment utilizing centralized lubrication systems. Rotary CG-101 maximized component protection and has excellent mechanical and thermal stability properties, unsurpassed rust and corrosion protection and resistance to water.
    atribut:
    • Structure: Tacky
    • NLGI No.: 3
    • Penetration: 220-250 at 25°C
  15. EWIG Bell Kring
    Rating:
    100% of 100
    (2)
    Mulai

    Rp42.900

  16. Ika Laboratories Rotary Evaporator
    Mulai

    Rp87.999.900

    Ika Laboratories Rotary Evaporator
    Deskripsi:
    RV 3 V The new RV 3 Rotary Evaporator is the ideal entry-level model of the IKA rotary evaporator portfolio. It finds a multitude of uses in the chemical, pharmaceutical, and biotechnology industries, in research and development, in manufacturing and quality assurance, in laboratories, and in plant construction. Thanks to specially designed glass guides, the condenser makes extremely efficient use of the 1500 cm² cooling surface.Scope of deliveryRV 3 ECOHB eco S099RV 10.1 Glassware verticalRV 10.70 Vapor tube (NS 29/32)RV 10.8001 Seal
  17. Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

    Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)
    Deskripsi:
    Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.
    atribut:
    • Color: Kuning Transparant
    • Structure: Smooth & Tacky
    • Soap Type: Lithium HY-12 Hydroxyl Stearate
    • Dropping Point (Minimum): 185-210 Celsius
    • Penetration: '245-260 at 25°C
  18. GOSAVE Traffic Cone Single Basic (Kerucut Lalu Lintas)
    Mulai

    Rp79.900

    GOSAVE Traffic Cone Single Basic (Kerucut Lalu Lintas)
    Deskripsi:
    Trafffic cone atau kerucut lalu lintas merupakan perangkat pengaturan lalu lintas yang bersifat sementara.Biasa digunakan untuk mengarahkan lalu lintas untuk menghindari bagian jalan yang sedang ada perbaikan, mengalihkan lalu lintas pada kecelakaan lalu lintas, atau untuk melindungi pekerja dijalan yang sedang melakukan pekerjaan perawatan dan pemeliharaan jalan
Daftar Harga rotary lamp Terbaru October 2026
Fort Warning Light Neon (Lampu Rotari)Rp129.900
Fort Warning Light LED with Buzzer (Lampu Rotari)Rp139.900
DV Warning Light LED (Lampu Sirine)Rp139.900
TRUSCO Rubber-Mounted Grinding Wheel (Mata Tuner Batu)Rp349.900
PATLITE Warning Light Revolving with Dual-Face Reflector Flash (Lampu Rotari)Rp949.900
Fort Warning Light Neon with Buzzer (Lampu Rotari)Rp169.900
Fort Lampu Rotary Anti LedakRp829.900
Fort Lampu Peringatan LED Dasar Magnet (Lampu Rotari)Rp179.900
tp-link Outdoor 5GHz 867Mbps 23dBi Wireless CPERp1.099.900
Rotary Multi Purpose MP-101 Silver (Gemuk Sasis)Rp149.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait